Welcome to Würth Greece For trade customers only

New Craft quilted jacket

New Craft quilted jacket
JACKET PADDED NEW CRAFT BLACK L

Art.-no. M411211002

EAN 4251402739319

Prices and availability visible after login
New Craft quilted jacket

Art.-no. M411211002
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
This innovative, quilted jacket is perfect for the cold season. Thanks to its modern design it is suitable for any style conscious wearer.
  • Warm, quilted jacket

  • 2 front pockets, breast pocket, inside pocket, all with closures

  • Concealed front zip, chin protector, high collar

  • Reinforced fabric in the elbows

  • Hem with drawstring and stopper
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

100% polyester

Fabric weight per m2

65 g

Standards

EN 14058

EN standard

14058

Padding

100% polyester

Padding weight per m²

310 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information