Welcome to Würth Greece For trade customers only

Neutral silicone Special

Neutral silicone special
SILSEAL-NEUT-SPECIAL-CLEAR-310ML

Art.-no. 08925201
EAN 4045989907045

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, odour-free, tested sealant suitable for a broad range of indoor and outdoor applications requiring expansion joints
  • Odourless

  • Excellent adhesion to most commercially available paint and glazing coatings

  • High abrasion resistance

  • Polycarbonate glass suitability (stress-free)1)

  • Good smoothing properties

  • Does not have a tacky surface

  • Permanently elastic

  • Quick skin formation time and hardening time

  • Short pulled thread
NoticeThe colour display is for guidance only. For an exact colour selection, please use our colour sample cards.


Neutral silicone Special is not suitable for adhesive bonding or filling cavities. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints, oil-based coatings and powder-coated aluminium, it is necessary to perform your own tests. Remove excess smoothing agent on the glass and frame. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour is adjusted to be milky/cloudy. Colour setting: glossy. Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape. For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. 5995000401



Neutral silicone Special can be used for sealing between frames and VSG glass. When doing so, make sure that there is no direct contact between the sealant and the VSG film.



1) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.



No bag tips, art. no. 0891601001, are provided with the 600 ml bags. These must be ordered separately.



*This ten-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.

Tested in accordance with DIN EN 15651 Part 1/Part 2


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 10%

  • Tensile behaviour under pre-stress after immersion in water: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Elastic recovery: ≥ 60%

  • Durability: Passed


Tested in accordance with DIN 18545 Part 2, Sealant Group E

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For window glazing in wooden, plastic and aluminium windows

  • Sealing expansion joints for indoor and outdoor use, such as door, wall, floor, ceiling, windowsill and balcony connection joints and conservatories

  • Without primer: Wood (varnished, painted - refer to instructions), glass, aluminium (bare, painted, glazed), all types of metal (except lead), enamel, tiles, plastic-coated panels, hard PVC

  • With primer: Concrete, aerated concrete, sand-lime brick, clinker, brick, gypsum, plaster
Instructions

Please observe the "General Notes on Application for Sealants" and "Construction Material Compatibility of Würth Sealants" overview sheet.

Container

Cartridge

Contents

310 ml

Chemical basis

Neutrally networked silicones, with alkoxy basis (alcohol basis)

Fungicidal properties

No

Colour

Transparent

Min. skin-formation time

10 min

Ultraviolet resistance

Yes

Continuous motion absorption

25 %

Density

1.02 g/cm³

Smell/fragrance

Characteristic

Min./max. skin-formation time /conditions

10-20 min / at 23°C and 50% relative humidity

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 140 °C

Coating compatibility

Yes

Recoatable/Can be painted over

No

Shore A hardness

17

Min. breaking elongation

550 %

Breaking elongation conditions

for 2-mm film

Building material class

B2 - Normally inflammable

DIN

18545-2

Water-vapour diffusion resistance factor value µ

749

Number per pallet

576 PCS

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
Manual caulking gun for cartridges Basic

MANCLKGGUN-CART-MET-310ML

Simple design, semi-open, made of sheet steel with riveted struts
x 1 pcs
Cartridge gun

MANCLKGGUN-CART-14:1-(UPTO-310ML)

Sturdy design, semi-open, made of sheet steel with feeding mechanism.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-15MM

Silicone-free and good joint filling strength
x 100 m
Joint smoother geometric shape with angled edges

JNTSMTHR

With angled edges, the joint smoother is especially suitable for sanitation applications
x 5 pcs
Silicone primer

PRIM-SILSEAL-250ML

Universal primer for improving adhesion of silicone sealants on absorbent and non-absorbent surfaces
Sealant smoothing agent

SMTHR-SEAL-5LTR

Universal smoothing agent suitable for all types of sealants
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information