Nautical sail cleaner
SAILCLNR-NAUTIC-GREEN-1LTR
Register now and access more than 125,000 products
Features:
- Alkaline degreaser.
- Non-aggressive.
- Solvent-free.
- Anti-mould effect.
- Green.
- 1 litre sprayer.
Advantages:
- Loosens grease with virtually no rubbing required by applying sufficient water pressure in the subsequent rinsing phase.
- Suitable for degreasing and cleaning any sail surfaces on boats.
- Does not damage fibres or seams.
- Does not yellow.
Benefits:
- Saves time and easy to apply.
- Can also be used with high-pressure washer.
Datasheets(X)
Cleans sails, covers and awnings. Dissolves grease, mineral and vegetable oils and dirt in general. For degreasing textiles, polyamides, polyesters and fibres in general. Extraordinary performance across a range of applications.
By spraying, rubbing, immersion, washing etc. Apply the product and leave it to take effect for approximately 5 minutes. Rub if necessary. Rinse with plenty of pressurised water. It can be used pure or diluted in 10 or 20 parts water.
Colour | Green |
pH value | 8.0-9.0 |
Chemical basis | Surfactans |
Contents | 1000 ml |
Weight of content | 1150 g |
Silicone-free | Yes |
Density/conditions | 1.15 g/ml / at 20°C |
Shelf life from production | 2 Years |
Density conditions | at 20°C |
Density | 1.15 g/ml |
Product weight (per item) | 1550.000 g |