Welcome to Würth Greece For trade customers only

Nautical gloss restorer

Gloss restorer for watercraft
GLOLRSTRR-WASSERFAHRZEUG-COLORLESS-250ML

Art.-no. 0893117725

EAN 4068362198571

Prices and availability visible after login
Nautical gloss restorer

Art.-no. 0893117725

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Polish for boat hulls and parts finished in fibreglass.

Features:


  • Based on nanotechnology.

  • Permeable to water vapour diffusion.

  • Water-repellent properties.

  • Non-adherent.

  • Colourless.

  • Resistant to UV rays and alkalis.

  • 250 ml sprayer.


Advantages:


  • Its components generate nanoparticles that are anchored in the surface to be treated.

  • Decreases surface tension, which facilitates the penetration of the product into the pores and places that are most inaccessible in the substrate.

  • Quickly removes minor defects (light scratches, oxidation, chalk, water marks).

  • Provides a durable protective layer with a high gloss.

  • Removes the finest scratches and protects the surface.

  • Ensures that the surface does not lose its natural characteristics or its appearance.

  • After treatment, the colour of the boat is more intense and more glossy.

  • It penetrates and fixes in the micropores of the material due to its nanoparticles, therefore achieving a gloss effect and uniform colouring.

  • Strong reduction of water absorption, protection against humidity, rain and soluble salt efflorescences.


Benefits:


  • Saves time and easy to apply.

  • Mimics the finish of a polish.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Restores the gloss and colour of the gelcoat and antifouling on boats that are coloured by weather effects such as solar radiation. Ideal for marine, RV and industrial gelcoat surfaces.

Instructions

The product is applied pure as supplied to the well-cleaned, dry substrate by spraying on a lint-free cotton or microfibre rag or cloth. Spread evenly and in the same direction until the entire surface to be treated is covered. Avoid splashing where treatment is not required. Allow to dry and polymerise for at least 15-20 minutes, protected from direct sunlight. Wipe with a dry microfibre cloth, lightly rubbing, to remove excess product. Preferably apply two thin coats rather than a single thick one, as this will create an oily, greasy film. Applying the product on wet surfaces runs the risk of the treatment not remaining uniform.

Colour

Colourless

Contents

250 ml

Weight of content

225 g

Density/conditions

0.9 g/ml / at 20°C

Shelf life from production

2 Years

Density conditions

at 20°C

Density

0.9 g/ml

Product weight (per item)

425.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
Microfbre cloth, professional

MICROCLTH-PROFI-RED-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 1 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-YELLOW-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information