Welcome to Würth Greece For trade customers only

Nature polo shirt

Work polo shirt Nature
POLOSHIRT NATURE BLUE XXL

Art.-no. M447525004
EAN 4251402716594

Prices and availability visible after login
Nature polo shirt

Art.-no. M447525004
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
This sporty and comfortable polo shirt with bamboo fibres keeps you feeling dry even in active situations.
  • Perfect body temperature, quick-drying, skin friendly

  • Fashionable neckline, raglan sleeves

  • Reflective logo print on sleeves and seam

  • Decorative stitching in contrasting colours for a sporty look

  • UV protection 50, organic cotton jersey fabric, bamboo fibre
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Slate blue

Size

XXL

Material

55% cotton, 40% viscose, 5% elastane

Fabric weight per m2

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information