Nail package, half-head strip nail for DIGA® WO-1/34
Nail set DIGA WO-1/34 half-head strip nail steel
NL-HALFHD-WO1/34-(A4C)-FUELCELL-2,8X65
Art.-no. 0864937265
EAN 4062856446759
Register now and access more than 125,000 products
Supplied in practical carrying box:
- Half-head strip nails, 34°
- Fuel cells (1 cell for approx. 1000 nails)
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
![]() | |
Length of nail (L) | 65 mm |
Shank diameter (Ød) | 2.8 mm |
Material of nail | Steel |
Surface | Zinc plated yellow |
Design | Smooth and resin-coated |
Head type | Button head |
Number of nails | 3000 PCS |
Head diameter | 7.2 mm |
Container | Cartridge |
Contents | 80 ml |
Number of cartridges | 3 PCS |
