Welcome to Würth Greece For trade customers only

Nail anchors

Nail anchor, flat head for dry walling
DWL-SK-PLA-NL-(A1K)-8X100

Art.-no. 090378 100

EAN 4058794797534

Prices and availability visible after login
Nail anchors

Art.-no. 090378 100

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For dry walling, with zinc-plated steel nail

Quick, cost-effective installation



Pre-assembled: no need to search for the right screw



Also suitable for ducts



Can be removed via drive in screw head



Properties


  • UV-resistant

  • Plastic anchors made of high-quality polyamide: resistant to mould

  • Heat resistant -40 to +150°C

  • Halogen- and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for concrete, solid brick, calcium silicate block, aerated concrete, vertically perforated brick, hollow calcium silicate block, screed and plasterboard



For fastening non-load-bearing elements and light loads in construction, metalworking, sanitary and electrical applications


Flat head: Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation

Anchor diameter

8 mm

Anchor length (l)

100 mm

Max. attachment height (t fix)

60 mm

Embedding depth (h nom)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information