Nail anchors
Nail anchor, flat head for dry walling
DWL-SK-PLA-NL-(A1K)-6X80
Art.-no. 090376 80
EAN 4058794797527
Register now and access more than 125,000 products
Quick, cost-effective installation
Pre-assembled: no need to search for the right screw
Also suitable for ducts
Can be removed via drive in screw head
Properties
- UV-resistant
- Plastic anchors made of high-quality polyamide: resistant to mould
- Heat resistant -40 to +150°C
- Halogen- and silicone-free
Datasheets(X)
Can be used for concrete, solid brick, calcium silicate block, aerated concrete, vertically perforated brick, hollow calcium silicate block, screed and plasterboard
For fastening non-load-bearing elements and light loads in construction, metalworking, sanitary and electrical applications
Flat head: Securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation
Anchor diameter | 6 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 50 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6 mm |
Material of nail | Steel |
Internal drive | Z2 |