Welcome to Würth Greece For trade customers only

Multinorm work trousers XILD X140B

Multinorm work trousers XILD X140B
MUMULTINORM-WORK-TROUSERS-X140B-L

Art.-no. 9501012585
EAN 4065746676632

Prices and availability visible after login
Multinorm work trousers XILD X140B

Art.-no. 9501012585

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

L

Colour

Navy blue

Standards

ISO 11612, ISO 11611, EN 1149-5, EN 13034, EN 61482-2

Material

99% cotton, 1% antistatic fiber

Washable at

40°C

EN standard

1149-5, 13034, 61482-2

ISO

11612, 11611

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information