Multinorm work jacket XILD X150B
Multinorm work jacket XILD X150B
WRKJAC-MULTINORM-X150B-M
Art.-no. 9501012599
EAN 4065746678056
Register now and access more than 125,000 products
Datasheets(X)
Size | M |
Colour | Navy blue |
Standards | ISO 11611, ISO 11612, EN 1149-5, EN 13034, EN 61482-2 |
Material | 99% cotton, 1% antistatic fiber |
Washable at | 40°C |
EN standard | 1149-5, 13034, 61482-2 |
ISO | 11611, 11612 |