Welcome to Würth Greece For trade customers only

Multi ratchet combination wrench set 6 pieces

Multi-ratchet combination wrench assortment, 6 pcs
RTCHCOMBIWRNCH-SORT-MULTI-6PCS
ZEBRA

Art.-no. 071425650
EAN 4045727599402

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

With the most common sizes. More free space for fingers or for negotiating obstacles owing to 15° angle of box wrench.
  • The multiple profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX)

  • Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, high-gloss polished

  • Geometry: Head offset: 15°

  • Ring side angled 15°

  • Strong heads for heavy-duty applications
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen bolts using the jaw side. Tighten bolts using the ratchet mechanism on the ring side.

Number of pieces in assortment/set

6 PCS

Width across flats

10 mm
12 mm
13 mm
17 mm
19 mm
8 mm

Number of teeth

72 PCS

Multi ratchet combination wrench set 6 pieces including:
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-8MM

ZEBRA
Description:
8 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-10MM

ZEBRA
Description:
10 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-12MM

ZEBRA
Description:
12 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-13MM

ZEBRA
Description:
13 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-17MM

ZEBRA
Description:
17 mm
ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratchet combination wrench Multi-profile for five screw head drives

RTCHCOMBIWRNCH-MULTI-19MM

ZEBRA
Description:
19 mm
ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information