Welcome to Würth Greece For trade customers only

Multi-purpose torch

Universal burner
UNIBRN-300ML

Art.-no. 0984900600

EAN 4065746073943

Prices and availability visible after login
Multi-purpose torch

Art.-no. 0984900600

Prices and availability visible after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Including torch attachment for clean and residue-free combustion

Cost-effective


Excellent price-performance ratio



Uncomplicated


Maintenance-free and space-saving



All-rounder


  • 360° swivel range without malfunctions

  • Flame temperature up to approx. 1000°C
Notice

Avoid localised overheating. Adjust torch distance to the respective application.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For processing medium/thick-walled heat shrink hoses, warming cable sheaths, brazing, repairing flat roofs, releasing seized bolts, weed-killing, lighting barbecues, thawing, drying etc.

Instructions

Press spray head firmly against the valve. Check it is correctly seated before use. Press the spray head. Ignite the mist at the end of the funnel using a lighter or other source of ignition.

Contents

300 ml

Flame temperature

1000 °C

Min. processing temperature

-10 °C

Max. processing temperature

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information