Welcome to Würth Greece For trade customers only

Mould remover

Mould Remover
MOULDREM-1L

Art.-no. 0890970

EAN 4058794933161

Prices and availability visible after login
Mould remover

Art.-no. 0890970

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quick and thorough removal of mould, green coverings, mildew spots, bacteria and algae
  • Immediate and sustained action of the active chlorine

  • Hygienic has a disinfectant effect

  • Removes mould permanently and works as preventative measure

  • Versatile applications suitable for inside and outside
Notice

Do not use in combination with other products, as dangerous gases may be released. There is a slight odour of chlorine upon application. This may persist for up to three days and can be prevented by sufficient ventilation or intermittent ventilation of the room. Due to the active chlorine's bleaching effect, delicate and coloured surfaces (e.g. wallpapers, carpets, textiles, wood and metals) may exhibit discolouration. Take care when using biocidal products. (Registration number N-50587) Always read the label and product information before use.


Store in a cool, but frost-free location. Protect from direct sunlight and heat.


Ensure container is tightly sealed, and store away from food.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The mould remover can be used on all mineral surfaces such as plaster, concrete, masonry, wood, ceramic tiles, natural stone tiles, silicone and cement joints, emulsion-based paints, glass and plastic.

Chemical basis

Sodium hypochlorite

Colour

Transparent, yellowish

Smell/fragrance

Chlorine

Viscosity/consistency

Liquid

Min. processing temperature

5 °C

Density

1.1 g/cm³

Density conditions

at 20°C

pH value

12.5

Max. application quantity in volume/area

100 ml/m²

Min. application quantity in volume/area

50 ml/m²

Silicone-free

Yes

AOX-free

Yes

Contents

1 l

Weight of content

1100 g

Shelf life from production

60 Month

Conditions to maintain shelf life from production

cool and frost-free storage area. Protect from direct sunlight and heat. Ensure container is tightly sealed, and store away from food

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information