Motorcycle lubricant ENGINE OIL MOTO 4T MUGELO GP-SYNT SAE 5W40
ENGOIL-MOTO-4T-SPEED-GP-SYNT-5W40-1LTR
Register now and access more than 125,000 products
• Excellent - silent function of clutch for several thousands of kilometres
• Minimization of wear from abrupt engine speed changes in various loads
• Excellent viscosity, lubrication and heat abduction stability in all temperatures at the exceptionally harsh city driving conditions
• Protection against deposits formation on piston springs and cylinders
• Fuel savings
Datasheets(X)
API: SL
JASO: MΒ
Contents | 1 l |
Type of oil | Partly synthetic |
Viscosity grade | 5W-40 |
Approved for engine oils | API SL |
Recommended applications for engine oils | API SL/CF |
Shelf life from production | 60 Month |
Density | 0.850 g/ml |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, in sealed original container |