Welcome to Würth Greece For trade customers only

Motor Guard for petrol and hybrid

Prevention additive, MOTOR GUARD, petrol + hybrid
PREVADD-PETR-(MOTOR-GUARD)-200ML

Art.-no. 5861900051

EAN 4062856676163

Prices and availability visible after login
Motor Guard for petrol and hybrid

Art.-no. 5861900051

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Motor Guard for petrol and hybrid helps your car perform better again.
  • Cleans valves, combustion chambers and injection nozzles for improved fuel efficiency

  • Reduces carburettor icing and fuel tank corrosion

  • Protects the entire fuel system

  • Distributes moisture

  • Increases the lubricity of the fuel

  • Prevention additive for regular use

  • KEEP-CLEAN technology
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Compatible with all types of petrol, including E10.

Instructions

Add directly to the tank. A 200-ml bottle will treat up to 50 l of fuel. For best results, use one bottle in every third tank of fuel.

Contents

200 ml

Smell/fragrance

Gasoline

Chemical basis

Mineral oil

Shelf life from production

24 Month

Density

0.89 g/cm³

Density conditions

at 20°C

Min. flashing point

70 °C

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 4
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 1
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information