Moisture measuring unit FMM10
Humidity tester FMM10
TEST-HUMI-(6-100PERCENT)
Art.-no. 071553 188
EAN 4050641465436
Register now and access more than 125,000 products
The measuring principle
An electric current flows between two electrodes, which helps measure the impedance change based on the moisture contained in the material. The device immediately converts the measurement into the moisture content as a percentage. The device gives you a clear reading of the moisture in wood as an H2O percentage of between 6% and 100%. With other building materials, the device works out the equivalent wood moisture.
Scope of delivery
- Measuring instrument
 - Battery 9V art. 0827 115
 - Case
 
Datasheets(X)
Min./max. wood humidity measuring range  | 6-100 %  | 
Min./max. temperature conditions  | 0 to 40 °C  | 
Length x width x height  | 195 x 60.5 x 38 mm  | 
Material of housing  | Plastic  | 
Colour  | Black  | 
Number of rechargeable batteries/batteries  | 2 PCS  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!