Mobile workshop crane
Mobile workshop crane with flat chassis
WRKSHPCRN-FL-1000KG
Art.-no. 1952006990
EAN 4099618316043
Register now and access more than 125,000 products
Versatile
- The crane boom arm can be conveniently locked in three different positions
- Dual-acting pump, 360° rotatable
- Minimal space requirements as the crane is foldable
- Extra-flat profile
- Rotating load hook and nylon wheels
High level of safety
- The built-in deadman control prevents unintentional lowering
CE approval for the device documents the conformity of the device with the 2006/42/EC (Machinery Directive) EN ISO 12100:2010.
Datasheets(X)
- For vehicle workshops
- For lifting and transporting heavy components
Load capacity | 1000 kg |
Underride height | 85 mm |
Length | 1380 mm |
Width | 970 mm |
Min. height | 245 mm |
Max. height | 2500 mm |
Material | Steel / plastic |
Product weight (per item) | 75000.000 g |