Welcome to Würth Greece For trade customers only

Mirror adhesive S-Line

Mirror adhesive S-Line
MRORADH-STANDARD LINE-290ML

Art.-no. 0893226131

EAN 4056807617527

Prices and availability visible after login
Mirror adhesive S-Line

Art.-no. 0893226131

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Polymeric natural rubber

Colour

Light grey (bright grey)

Max. change in volume

5 %

Continuous motion absorption

25 %

Full curing speed

2 mm/d

Min. tensile strength

1.3 N/mm²

Max. open time

15 min

Conditions for open time

at 20°C and 50% humidity

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-35 to 120 °C

Silicone-free

Yes

Solvent-free

Yes

Max. temperature resistance of the hardened material

120 °C

Contents

290 ml

Weight of content

476 g

Shelf life from production/conditions

12 Month / at 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information