Mini hose clamp
Mini hose clamp stainless steel A2
HOSECLMP-MINI-W5MM-(7-11MM)
Art.-no. 05417 11
EAN 4011231449113
Register now and access more than 125,000 products
Datasheets(X)
Ideal for clamping and fastening smaller hoses in confined spaces.
Material of clamp band | Stainless steel A2 |
Surface of the clamp band | Plain |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Zinc plated |
Width of band | 5 mm |
Min./max. grip range | 7-11 mm |
Drive type | Slot |
Tightening torque | 1 Nm |
RoHS-compliant | Yes |