Welcome to Würth Greece For trade customers only

Metric ratchet combination wrench with ratchet function on both the box and open ends

Ratchet combination wrench, both sides
RTCHCOMBIWRNCH-9MM

Art.-no. 071425909
EAN 4050382596215

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ZEBRA® professional-quality tool

Extremely slim ratchet with box and open ends


  • Ideal for screwing union nuts, e.g. for brake lines, injection lines, air-conditioning units or hydraulics

  • The innovative double-end ratchet makes it easier to work with union connections in confined, hard-to-reach places

  • The box end features a modified bi-hex POWERDRIV® and the open end features an open ratchet segment

  • To change the direction of rotation, the wrench is simply turned over


Very high quality for a long service life


  • The ratchet combination wrench complies with DIN 899 for maximum torques

  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for union screw joints, e.g. brake lines, injection lines, air conditioning, hydraulics etc.

Width across flats (SW)

9 mm

Length (L)

149 mm

Thickness of jaw (a1)

6.9 mm

Ring thickness (a2)

4.3 mm

Width of jaws (outside) (b1)

18.7 mm

External diameter of ring (d)

18.8 mm

Max. torque (F max.)

46 Nm

Material

Chrome-vanadium steel

Surface

Chrome plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Metric ratcheting combination wrench 6 pieces with POWERDRIV® drive

RTCHCOMBIWRNCH-SET-6PCS

ZEBRA® professional-quality tool specially designed for union connections
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information