Measuring cups With pouring spout
Measuring cup with pouring spout
MSREJUG-DRAINFUNNEL-1LTR
Register now and access more than 125,000 products
- German, English and American scale graduation
- Funnel-shaped spout
- Ergonomic design
- Break-proof and stable
- Temperature range (°C): -10/+110
- Resistant to oils, acids and fuels
Datasheets(X)
Contents | 1 l |
Material | HDPE - High density polyethylene |
Colour | White |
Resistance against | Oil, Acid |
Product weight (per item) | 101.000 g |
Scale | Scale: 0.25 l |