Welcome to Würth Greece For trade customers only

Max Longlife & Speed flat chisel

Flat chisel Max LS
FLCHIS-MAX-LS-L280-W25MM

Art.-no. 0647862225

EAN 4061975227843

Prices and availability visible after login
Max Longlife & Speed flat chisel

Art.-no. 0647862225
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
Premium next-generation flat chisel with tool chuck suitable for SDS-max.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 170% longer service life compared to standard versions


Extended work area

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For softer materials. Can also be used for marking masonry to be knocked out.

Length

280 mm

Width

25 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information