Masking tape, regular quality
Masking tape basic
PAPER TAPE GENERAL PURPOSE 38MMX45M
Art.-no. 0992322038
EAN 5204215008546
Register now and access more than 125,000 products
Datasheets(X)
Adhesive base | Natural rubber solvent |
Adhesive tape backing material | Impregnated crepe paper |
Colour | Yellow transparent |
Width | 38 mm |
Length | 45 m |
Thickness | 105 µm |
Min./max. processing temperature | 5 to 40 °C |
Dynamic peel strength at 25 mm | 8.5 N |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |