Welcome to Würth Greece For trade customers only

Masking tape, regular quality

Masking tape basic
PAPER TAPE GENERAL PURPOSE 30MMX45M

Art.-no. 0992322030

EAN 5204215008997

Prices and availability visible after login
Masking tape, regular quality

Art.-no. 0992322030

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For use in construction and industrial applications.
For painting, marking, protecting, packaging, sealing etc. EAN-coded individual packs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adhesive base

Natural rubber solvent

Adhesive tape backing material

Impregnated crepe paper

Colour

Yellow transparent

Width

30 mm

Length

45 m

Thickness

105 µm

Min./max. processing temperature

5 to 40 °C

Dynamic peel strength at 25 mm

8.5 N

Ultraviolet resistance

No

Moisture resistance

Yes

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information