Welcome to Würth Greece For trade customers only

Marking fluid For ICSS 300-P marking sets

Marking fluid
MRK-WELD-SST-WHITE-100ML

Art.-no. 0893984802
EAN 4045989688333
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Contents

100 ml

Chemical basis

Water and hydrochloric acid

Smell/fragrance

Odourless

Density

1.03 g/cm³

Shelf life from production

12 Month

pH value

7

Weight of content

103 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information