Welcome to Würth Greece For trade customers only

Manual screw tap, assortment 3-piece Ruko hand tap cassette HSS DIN 352

Hand tap set HSS DIN 352 3 pcs Ruko
HNDTAP-RUKO-230450-HSS-M45X4,50

Art.-no. 1971004636

EAN 4007140128454

Prices and availability visible after login
Manual screw tap, assortment 3-piece Ruko hand tap cassette HSS DIN 352

Art.-no. 1971004636

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Taper tap: approx. 6-8-speed first cut / second tap: approx. 4-5-speed first cut / third tap: approx. 2-3-speed first cut

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For through threads and blind hole threads, in unalloyed and low-alloy steels up to 800 N/mm² strength, malleable iron and non-ferrous metals.

Number of pieces in assortment/set

3 PCS

Standards

DIN 352

Thread type x nominal diameter

M45

Pitch

4.50 mm

Length

160 mm

Thread length (metric thread)

70.0 mm

Core hole diameter

40.50 mm

Material

HSS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information