Welcome to Würth Greece For trade customers only

Manual blind rivet gun with rotating head

RIVETER WITH ROTATING HEAD 360

Art.-no. 9500000990

EAN 4056807079004

Prices and availability visible after login
Manual blind rivet gun with rotating head

Art.-no. 9500000990

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 360° rotating head blind rivet gun

  • Rotating head that allows it to reach difficult to access areas

  • Handles lined with plastic material

  • With 4 dies, diameter 1.5-2-2.5-3mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rivet diameter

1.5-3.00 mm

Length

285 mm

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information