Welcome to Würth Greece For trade customers only

Maintenance oil Multi

Maintenance oil multi
MAINTOIL-MULTI-150ML

Art.-no. 0893055415
EAN 4062856476121

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile multi-functional spray for a range of applications

Lubricates, cleans and maintains


  • Lubricates locks, hinges, bushings, chains, door locks

  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts

  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing


Removes rust and protects against corrosion


  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.

  • Infiltrates and displaces moisture around electronics and electrics

  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.

  • Prevents freezing up of lock cylinders and closures


Resin, acid and silicone-free



Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Versatile multi-purpose spray

Instructions

Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.

Contents

150 ml

Chemical basis

Mineral oil

Min./max. temperature conditions

-30 to 130 °C

Shelf life from production

24 Month

Min. temperature conditions

-30 °C

Max. temperature conditions

130 °C

Acid-free

Yes

Kinematic oil basis viscosity

29.5 cSt

Conditions for viscosity of oil basis

at 40°C

Weight of content

109 g

Conditions to maintain shelf life from production

at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information