Maintenance oil
MAINTOIL-(DRIPCONTROL-PREMIUM1500)-18LTR
Art.-no. 0893150003
EAN 4056807868998
Register now and access more than 125,000 products
Datasheets(X)
Contents | 18 l |
Min./max. temperature conditions | 5 to 40 °C |
Shelf life from production | 60 Month |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 40 °C |
Acid-free | No |
Kinematic oil basis viscosity | 20.5 cSt |
Conditions for viscosity of oil basis | at 100°C |
Weight of content | 16020 g |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight and weather conditions |