Welcome to Würth Greece For trade customers only

MS 12-A cordless multi cutter

Cordless multi cutter MS 12-A
MULTICTR-CORDL-(MS 12-A)-WO.BTRY

Art.-no. 5700140000
EAN 4065746472449

Prices and availability visible after login
MS 12-A cordless multi cutter

Art.-no. 5700140000

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Small size, compact and ergonomic
  • Indispensable during interior finishing for sawing, sanding, rasping and scraping of various materials

  • Very user-friendly and ergonomic thanks to the small handle diameter

  • Lightweight design for easy handling and excellent user comfort

  • Ergonomic design and non-slip surface for optimal handling

  • Infinitely variable speed means you can get the right speed for every application
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V

Min./max. idle orbital rate

5.000-20.000 1/min

Oscillation stroke

2.8 Degree

Tool holding device

Starlock

Weight of machine with rechargeable battery

1 kg

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

2 Ah

Product weight (per item)

0.800 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Starlock saw set

STRTSET-(F.SAWBLDE-STARLOCK)-5PCS

The starter set with Starlock saw blades in the practical storage box for machining a wide range of materials on the construction site
x 1 pcs
Starlock saw blade, double tooth

SAWBLDE-MULTICTR-STARLOCK-32X50MM

For clean, tear-free separating and plunge cuts
x 1 pcs
Starlock saw blade, double tooth

SAWBLDE-MULTICTR-STARLOCK-65X40MM

For clean, tear-free separating and plunge cuts
x 1 pcs
Starlock triangular grinding disc

SNDPAD-TRI-HOKLP-STARLOCK-90MM

Grinding plate with particularly soft corners for ease of work
x 1 pcs
Starlock segmented saw blade with serrated edge

SAWBLDE-MULTICTR-CTL-STARLOCK-D100MM

Ideal for cutting insulating materials and floor insulation panels
x 1 pcs
Starlock carbide rasp

AY-TCRASP-CTL-STARLOCK-DROP SHAPE-D70MM

The 3-in-1 professional tile tool for removing wall and floor tiles and sanding off tile grout when changing tiles
x 1 pcs
Starlock saw blade, single tooth

SAWBLDE-MULTICTR-STARLOCK-32X50MM

The all-rounder on the construction site for rough separating and immersion cuts
x 1 pcs
Starlock saw blade, single tooth

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-65X40MM

The all-rounder on the construction site for rough separating and immersion cuts
x 1 pcs
Starlock segmented saw blade

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-D85MM

Ideal for immersion cuts, ideal for work in corners and for setting door frames
x 1 pcs
Starlock tungsten carbide rasp, triangle shape

TCRASP-STARLOCK-TRIANGLE-GRIT20

For extra-long grinding with very high removal rate of concrete residue, tile mortar, adhesive residue, paint, fibreglass, epoxy, carbon fibre and wood.
x 1 pcs
Starlock tungsten carbide rasp, triangle shape

TCRASP-STARLOCK-TRIANGLE-GRIT40

For extra-long grinding with very high removal rate of concrete residue, tile mortar, adhesive residue, paint, fibreglass, epoxy, carbon fibre and wood.
x 1 pcs
Starlock tungsten carbide rasp, triangle shape

TCRASP-STARLOCK-TRIANGLE-GRIT60

For extra-long grinding with very high removal rate of concrete residue, tile mortar, adhesive residue, paint, fibreglass, epoxy, carbon fibre and wood.
x 1 pcs
Starlock tungsten carbide rasp, triangle shape

TCRASP-STARLOCK-TRIANGLE-GRIT100

For extra-long grinding with very high removal rate of concrete residue, tile mortar, adhesive residue, paint, fibreglass, epoxy, carbon fibre and wood.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information