Welcome to Würth Greece For trade customers only

MIG wire 316LSI

MIG welding wire stainless steel AWS 5.9/ER316LSi
ARGON WIRE INOX 316LSI 1,2MM 15KG

Art.-no. 9500001148
EAN 4056807108063

Prices and availability visible after login
MIG wire 316LSI

Art.-no. 9500001148
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
Solid wire for acid-proof steel

Austenitic solid wire made of 18Cr-12Ni-3Mo alloyed


stainless steel with low carbon content.


High silicon content improves bead shape and molten pool behaviour. Good general corrosion tolerance.


Suitable for austenitic, acid-proof stainless steel with molybdenum,


such as AISI 316 and 316L, for welding and coating.

Notice

Classification:


AWS A5.9 ER316LSi


EN ISO 14343-A G 19 12 3 LSi


Material 1.4430



Shielding gases (according to EN 439):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Weldable materials


All 300 series austenitic stainless steels, especially 316 and 316L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information