Welcome to Würth Greece For trade customers only

MIG wire 308LSI

MIG welding wire AWS A5.9/ER308LSi
ARGON SHLDD INOX WIRE 308 LSI 1,2MM 15KG

Art.-no. 9500001141
EAN 4056807107998

Prices and availability visible after login
MIG wire 308LSI

Art.-no. 9500001141

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solid wire, stainless steel

Austenitic solid wire made of 19Cr-8Ni alloyed stainless steel with low carbon content.


High silicon content improves bead shape and molten pool behaviour.


Good general corrosion tolerance and nitric acid resistance.


Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.

Notice

Classification:


AWS A5.9 ER308LSi


EN ISO 14343-A G 19 9 LSi


Material no. 1.4316



Shielding gases (according to EN 439):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Key applications:


Applications requiring good corrosion tolerance in urban and rural environments.


In food and chemical industries, pipes and pipeline construction.

Wire diameter (Ø)

1.2 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Metal coil B300

Material

Stainless steel, 1.4316, X1CrNi19-9

Min. longitudinal elongation

35 %

Min. tensile strength

520 N/mm²

Product weight (per item)

1.000 g

American Welding Society (AWS)

A5.9: ER 308LSi

Shielding gas

Argon/CO2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information