MIG/MAG WELDING INVERTER MIG 500 SYN
WELDSYS-MIG/MAG-(MIG 500 SYN)-(40-500A)
Art.-no. 5952001500
EAN 4056807642949
Register now and access more than 125,000 products
IGBT tehnology
IGBT technology provides flawless welding under unstable voltage (powered by generators)
Heat insulation
Heat insulation class „H“ – electrical components can work at temperatures up to 180°C
Detachable wire feeding unit
Detachable wire feeding unit is connected to machine with 5m long cable, providing much more mobility to welder
Synergic mode
This welding machine is equipped with synergy working mode. Synergy mode provides much better welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used
- The appliance is supplied with wire feed roller 1.0/1.2 mm and 1.2/1.6 mm
- The appliance is supplied without a power connection.
- Power plug should be installed according to the scheme delivered with appliance.
Datasheets(X)
Nominal voltage | 400 V |
Weldable wires | Steel/stainless steel, diameter 1.0 - 1.6 mm |
Min./max. current | 40-500 A |
ON time at max. current (40°C) | 60 % |
Type description | MIG 500 SYN |
Max. current | 500 A |
Welding current at max. current (40°C) | 500 A |
Cable length | 3 m |
Weldable material thickness | Steel up to 10 mm |
Length | 1070 mm |
Weight of machine | 63.500 kg |
Width | 610 mm |
Height | 1580 mm |
IP protection class | IP 21 |
RoHS-compliant | Yes |
SP-EARTHCLAMP-3M-400V-50/60HZ
SP-GASHOSE-BLUE-7M
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!