MIG 300LCD MIG/MAG welding system
MIG/MAG welding system MIG 300 LCD
WELDSYS-MIG/MAG-(MIG 300 LCD)-15KG
Art.-no. 5952350300
EAN 4062856346271
Register now and access more than 125,000 products
LCD display allows preferred settings to be saved for repetition work and easy reviewing.
The multi-processer supports MIG&TIG&MMA welding, which makes it suitable for different applications and industries.
Synergetic function provides much better welding performance by providing predefined welding parameters according to amperage, wire diameter and gas use.
Flexible wire feeding system is available for 5 and 15 KG wire spool.
No gas function provides outdoor work with self-shielded welding wire
2T/4T modes allows to optimize the operation of the welding torch and reduce the load on the welder's arm.
Spot timer allows to output wire for a certain duration
• This appliance is supplied with wire feed roller 0.8/1.0mm.
Datasheets(X)
Nominal voltage | 400 V |
Weldable wires | Steel, diameter 0.8-1.0 mm |
Min./max. current | 15-300 A |
ON time at max. current (40°C) | 60 % |
Max. current | 300 A |
Cable length | 3 m |
Length | 900 mm |
Weight of machine | 60 kg |
Width | 525 mm |
Height | 610 mm |
IP protection class | IP 21 |
RoHS-compliant | Yes |
ERTHCBL-W.EARTHCLAMP
SP-GASHOSE-BLUE-4M
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units