MG welding wire aluminium in accordance with DIN 1732
MIG welding wire for aluminium
ARGON SHIELDED ALUMINIUM WIRE 1,2MM 7KG
Register now and access more than 125,000 products
Datasheets(X)
Universally suitable for virtually all aluminium and cast alloys with Mg as main alloy component.
- AlMg5/AlMg3*
- AlMgMn/AlZn4,5
- Mg1, AlMgSi1/G-AlMg3
- A-AlMg3Si
- G-AlMg5/G-AlMg5Si
- G-AlMg10
- G-AlMg3Cu/AlMgSi1
*Cannot be used with pure aluminium. S-AlMg5 welding seams cannot be anodised. Cannot be used if e. g. use of a wire with different alloys is specified by building regulations. AlMg3 for anodised welding wires.
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 7 kg |
Type of coil | Plastic coil |
Material | Aluminium base alloy, AIMg5 |
Min. longitudinal elongation | 15 % |
Min. tensile strength | 150 N/mm² |
Product weight (per item) | 1.000 g |
Shielding gas | Argon |