Welcome to Würth Greece For trade customers only

MG welding wire aluminium in accordance with DIN 1732

MIG welding wire for aluminium
ARGON SHIELDED ALUMINIUM WIRE 0,8MM 5KG

Art.-no. 9500001136

EAN 4056807107936

Prices and availability visible after login
MG welding wire aluminium in accordance with DIN 1732

Art.-no. 9500001136

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For MIG welding of aluminium
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universally suitable for virtually all aluminium and cast alloys with Mg as main alloy component.


  • AlMg5/AlMg3*

  • AlMgMn/AlZn4,5

  • Mg1, AlMgSi1/G-AlMg3

  • A-AlMg3Si

  • G-AlMg5/G-AlMg5Si

  • G-AlMg10

  • G-AlMg3Cu/AlMgSi1

*Cannot be used with pure aluminium. S-AlMg5 welding seams cannot be anodised. Cannot be used if e. g. use of a wire with different alloys is specified by building regulations. AlMg3 for anodised welding wires.

Wire diameter (Ø)

0.8 mm

Layer-coiled

Yes

Weight

5 kg

Type of coil

Plastic coil

Material

Aluminium base alloy, AIMg5

Min. longitudinal elongation

15 %

Min. tensile strength

150 N/mm²

Product weight (per item)

1.000 g

American Welding Society (AWS)

A5.10: ER 4043

Shielding gas

Argon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information