Welcome to Würth Greece For trade customers only

Luca fleece sweater

Fleece sweater Luca
FLEECE HALF ZIP LUCA BLUE S

Art.-no. M356121000
EAN 4250634380368

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Warm and extra soft microfleece with a short zip fastener and optimum temperature regulation. This versatile, sporty sweater is comfortable and made from anti-pill fabric.
  • Lightweight, elasticated, robust, breathable

  • Fast moisture wicking, no pilling, ideal for personalising

  • Beautiful tone-in-tone embroidery on the right shoulder

  • Short zip, high collar, chin guard

  • Sleeves and hem with beautiful cuffs

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy

Size

S

Material

100% polyester

Fabric weight per m2

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not dry-clean, Ironing with low temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information