Welcome to Würth Greece For trade customers only

Luca fleece sweater

Fleece sweater Luca
FLEECE HALF ZIP LUCA BLUE M

Art.-no. M356121001

EAN 4250634376026

Prices and availability visible after login
Luca fleece sweater

Art.-no. M356121001
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
Warm and extra soft microfleece with a short zip fastener and optimum temperature regulation. This versatile, sporty sweater is comfortable and made from anti-pill fabric.
  • Lightweight, elasticated, robust, breathable

  • Fast moisture wicking, no pilling, ideal for personalising

  • Beautiful tone-in-tone embroidery on the right shoulder

  • Short zip, high collar, chin guard

  • Sleeves and hem with beautiful cuffs

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy

Size

M

Material

100% polyester

Fabric weight per m2

160 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not dry clean, Ironing with low temperature. Max 110º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information