Lubricating grease Lithium L-00
Lubricating grease Lithium L-00
GREASE-COTTON GREASE 00 16KG
Art.-no. 18938000
EAN 4056807082554
Register now and access more than 125,000 products
Datasheets(X)
Weight of content | 16 kg |
Soap base | Lithium/calcium |
Min./max. temperature conditions | -30 to 130 °C |
Colour | Green |
Min./max. worked penetration /conditions | 400 x 0.1 mm-430 x 0.1 mm / in accordance with DIN ISO 2137 |
Corrosion protection period/category | Corrosion category 0-0 |
Shelf life from production | 48 Month |
Oil basis | Special grease |
Lubricant system | Grease |
Smell/fragrance | Oily |
Density | 0.900 g/cm³ |
Density conditions | at 15°C |
Conditions for viscosity of oil basis | at 40°C |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 130 °C |
Worked penetration conditions | in accordance with DIN ISO 2137 |
Corrosion protection period conditions | depends on the application |
Silicone-free | Yes |
Free from heavy metals | Yes |
Resistance against | Oxidation |