Welcome to Würth Greece For trade customers only

Lubricating grease Calcium Ca-2

Lubricating grease Calcium Ca-2
CALCIUM GREASE CA-2 1KG

Art.-no. 1893890201

EAN 4056807082639

Prices and availability visible after login
Lubricating grease Calcium Ca-2

Art.-no. 1893890201

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

1 kg

Soap base

Lithium/calcium

Min./max. temperature conditions

-20 to 70 °C

Colour

Yellow

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

300 mm²/s / at 40°C

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137

Shelf life from production

48 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Oil

Density

0.885 g/cm³

Density conditions

at 15°C

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-20 °C

Max. temperature conditions

70 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Corrosion protection period conditions

depends on the application

Resin-free

Yes

Silicone-free

Yes

Acid-free

Yes

AOX-free

Yes

Free from heavy metals

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information