Low-cut safety shoes S1P Lina
Safety shoe S1P Lina ESD
SHOE LINA S1P GREY 36








Register now and access more than 125,000 products
- Suede, fabric
- Fabric lining, heel lining made from abrasion-resistant microfibre
- Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric
- Rubber outer sole SRC CI HRO, comfort width 11
- DGUV 112-191/Austrian standard Z1259, metal-free, ES
- Approx. 540 g/shoe in size 42
Datasheets(X)
Colour | Grey |
Size | 36 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, CI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 3.5 |
Shoe size EU | 36 |