Welcome to Würth Greece For trade customers only

Low-cut safety shoes S1P Caracas ESD

Safety shoe S1P CARACAS
SHOE CARACAS S1P ESD BLACK 43

Art.-no. M416179043

EAN 4251792823988

Prices and availability visible after login
Low-cut safety shoes S1P Caracas ESD

Art.-no. M416179043

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

State-of-the-art S1P safety shoe. The knitted and seamless sock construction promises optimal ventilation and a perfect fit.
  • Knitted fabric, abrasion protection in the toe area

  • Fabric lining (sock design), heel lining made from abrasion-resistant microfibre

  • Protective toe cap made of fibreglass, fabric penetration-resistant midsole

  • Rubber outsole SRC CI HRO SRC, comfort width 11

  • German Statutory Accident Insurance (DGUV) 112-191/Austrian Standard (Ö-Norm) Z1259, metal-free, ESD

  • Approx. 550 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

43

Material of shoes upper

Textile

Safety category

S1P

Standards

ISO 20345, EN 20345, SRC , FO , CI , HRO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, CI, HRO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

9

Shoe size EU

43

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information