Welcome to Würth Greece For trade customers only

Logo hoody

Hoodie with Modyf logo
HOODY LOGO BLACK XXL

Art.-no. M450519004
EAN 4251402775317

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable hoody with Würth MODYF logo in a stylish net design.
  • Durable, soft-textured inner

  • Hood with drawstring

  • Elasticated, ribbed cuffs and hem
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

60% cotton, 40% polyester

Fabric weight per m2

330 g

Washable at

30°C

Care instruction

Do not dry in drum dryer, Do not dry-clean, Do not iron, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information