Welcome to Würth Greece For trade customers only

Logo hoody

Hoodie with Modyf logo
HOODY LOGO BLACK M

Art.-no. M450519001

EAN 4251402775287

Prices and availability visible after login
Logo hoody

Art.-no. M450519001

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable hoody with Würth MODYF logo in a stylish net design.
  • Durable, soft-textured inner

  • Hood with drawstring

  • Elasticated, ribbed cuffs and hem
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

M

Material

60% cotton, 40% polyester

Fabric weight per m2

330 g

Washable at

30°C

Care instruction

Do not dry in drum dryer, Do not dry clean, Do not iron, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information