Welcome to Würth Greece For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D2,6

Art.-no. 044525
EAN 4045727554586

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M2.5

Internal diameter (d1)

2.6 mm

Outer diameter (d2)

5.1 mm

Height (h1)

1.2 mm

Thickness (s1)

0.6 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information