Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain
DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D14,2
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 24.1 mm |
Height (h1) | 6.0 mm |
Thickness (s1) | 3 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |