Lock washer with right-angle cross-section, shape A DIN 127, A2 stainless steel, plain
DIN 127 A2 stainless steel, shape A
RG-SPG-DIN127-A-A2-D6,1
Art.-no. 044706
EAN 4058794933697
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 3.6 mm |
Thickness (s1) | 1.6 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
