Welcome to Würth Greece For trade customers only

Lock washer, curved, shape A DIN 128, A2 stainless steel, plain

DIN 128 A2 stainless steel, shape A
RG-SPG-DIN128-A-A2-D8,1

Art.-no. 04479008

EAN 4058794790504

Prices and availability visible after login
Lock washer, curved, shape A DIN 128, A2 stainless steel, plain

Art.-no. 04479008

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.1 mm

Outer diameter (d2)

14.8 mm

Height (h1)

2.45 mm

Thickness (s1)

1.6 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

A

Standards

DIN 128

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information