Welcome to Würth Greece For trade customers only

Lock washer VS Spring steel, plain

Plain spring steel type VS
WSH-LOK-VS-24,0X17,0X1,90

Art.-no. 0493916
EAN 4038898379188

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Suitable for thread (imperial)

5/8 inch

Internal diameter (d1)

17 mm

Outer diameter (d2)

24 mm

Height (h1)

2.6 mm

Thickness (s1)

1.9 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Form

VS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information