Lock washer For shafts, DIN 6799, stainless steel 1.4122
DIN 6799 stainless steel 1.4122
WSH-LOK-SHFT-DIN6799-1.4122-D15,0
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 15 mm |
Suitable for min./max. shafts | 16-24 mm |
Internal diameter (d1) | 12.61 mm |
Outer diameter (d2) | 29.4 mm |
Thickness (s1) | 1.5 mm |
DIN | 6799 |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |